missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural PP Bottles
With double-seal closure with cap attached
£92.00 - £260.00
Specifications
Color | Natural |
---|---|
Includes | Double seal closure, no-drip pour lip |
Material | Polypropylene |
Packaging | Convenience |
Certifications/Compliance | ISO 9001 |
Product Code | Brand | Capacity | Closure Size | Diameter (English) | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Closure Size | Diameter (English) | Height (English) | Price | Quantity & Availability | ||
10651233
|
DWK Life Sciences
209161 |
0.13 oz., 4mL | 13-425 mm | 0.62 in. | 1.49 in. |
£92.95
Pack of 72 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||
10692963
|
DWK Life Sciences
209163 |
0.3 oz., 8 mL | 20-410 mm | 0.98 in. | 1.69 in. |
£92.00
Pack of 72 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
10386992
|
DWK Life Sciences
209164 |
0.5 oz., 15 mL | 20-410 mm | 0.98 in. | 2.2 in. |
£98.40
Pack of 72 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
10602973
|
DWK Life Sciences
209165 |
1.01 oz., 30mL | 20-410 mm | 1.25 in. | 2.71 in. |
£128.00
Pack of 72 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
10483902
|
DWK Life Sciences
209166 |
2.02 oz., 60 mL | 20-410 mm | 1.33 in. | 3.3 in. |
£132.00
Pack of 72 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
10493902
|
DWK Life Sciences
209167 |
4.22 oz., 125 mL | 24-410 mm | 1.96 in. | 3.97 in. |
£178.00
Pack of 72 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
10494092
|
DWK Life Sciences
209168 |
8.45 oz., 250 mL | 24-410 mm | 2.4 in. | 5.07 in. |
£260.00
Pack of 72 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
10622973
|
DWK Life Sciences
209169 |
16.9 oz., 500 mL | 28-410 mm | 2.83 in. | 6.73 in. |
£259.00
Pack of 48 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
10662973
|
DWK Life Sciences
209170 |
33.81 oz., 1000mL | 38-430 mm | 3.58 in. | 8.26 in. |
£181.00
Pack of 24 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
Description
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Natural | |
Polypropylene | |
ISO 9001 | |
Round | |
Screw Cap |
Double seal closure, no-drip pour lip | |
Convenience | |
Narrow | |
Polypropylene |