missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth Natural PP Bottles
With double-seal closure with cap attached
£156.00 - £323.00
Specifications
Color | Natural |
---|---|
Includes | Double seal closure, no-drip pour lip |
Material | Polypropylene |
Packaging | Convenience |
Certifications/Compliance | ISO 9001 |
Product Code | Brand | Capacity | Closure Size | Diameter (English) | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Closure Size | Diameter (English) | Height (English) | Price | Quantity & Availability | ||
10603363
|
DWK Life Sciences
209665 |
1.01 oz., 30mL | 28-410 mm | 1.29 in. | 2.51 in. |
£156.00
Pack of 72 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||
10215022
|
DWK Life Sciences
209666 |
2.02 oz., 60 mL | 28-410 mm | 1.53 in. | 3.46 in. |
£158.00
Pack of 72 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||
10275062
|
DWK Life Sciences
209667 |
4.22 oz., 125 mL | 38-410 mm | 2 in. | 3.85 in. |
£207.00
Pack of 72 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||
10683683
|
DWK Life Sciences
209668 |
8.45 oz., 250 mL | 43-410 mm | 2.4 in. | 4.92 in. |
£323.00
Pack of 72 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||
10021512
|
DWK Life Sciences
209669 |
16.9 oz., 500 mL | 53-410 mm | 2.8 in. | 6.45 in. |
£307.00
Pack of 48 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||
Description
Ideal for short- and long-term storage and packaging
.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Natural | |
Polypropylene | |
ISO 9001 | |
Round | |
Screw Cap |
Double seal closure, no-drip pour lip | |
Convenience | |
Wide | |
Polypropylene |