missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Limited-Volume Insert for Standard-Opening Vials

The original design used in most autosamplers

Brand:  DWK Life Sciences 225350-531

 View more versions of this product

Product Code. 12443691

  • £162.00 / Pack of 1000
Estimated Shipment: 26-11-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Standard crimp top
  • Type I borosilicate glass
  • Limited-volume insert
  • Use with 11mm aluminum E-Z Seals™
  • For 12 x 32mm standard opening vials

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
0.25 mL
0.2 mL
Borosilicate Glass
0.006 oz.
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers