missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Limited-Volume Insert for Standard-Opening Vials
The original design used in most autosamplers
£82.60 - £155.00
Product Code | Brand | Material | Volume (English) Insert | Volume (Metric) | Volume (Metric) Insert | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Volume (English) Insert | Volume (Metric) | Volume (Metric) Insert | Price | Quantity & Availability | ||
12443691
|
DWK Life Sciences
225350-531 |
Borosilicate Glass | 0.006 oz. | 0.25 mL | 0.2 mL |
£155.00
Pack of 1000 |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||
12624803
|
DWK Life Sciences
225260 |
Glass | 0.003 oz. | 0.10 mL | 0.1 mL |
£82.60
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
Description
- Standard crimp top
- Type I borosilicate glass
- Limited-volume insert
- Use with 11mm aluminum E-Z Seals™
- For 12 x 32mm standard opening vials