Learn More
DWK Life Sciences Wheaton™ Liquid Scintillation Vials
Provides an economical alternative to standard scintillation vials. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
£234.00 - £388.00
Specifications
Diameter (English) Inner Neck | 0.5 in. |
---|---|
Diameter (English) Outer | 1.06 in. |
Diameter (Metric) Inner Neck | 12.7 mm |
Color | White |
Diameter (Metric) Outer | 27 mm |
Product Code | Brand | Closure Type | Material (Liner) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Material (Liner) | Quantity | Price | Quantity & Availability | |||
12477341
|
DWK Life Sciences
986706 |
Attached Screw Cap | Polyethylene | 500/Cs. |
£319.00
Pack of 500 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||
12447351
|
DWK Life Sciences
986722 |
Screw Cap (Packaged Separately) | Metal Foil/Cork | 1000/Cs. |
£388.00
Pack of 1000 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||
11556325
|
DWK Life Sciences
986702 |
Attached Screw Cap | Metal Foil/Cork | 500/Cs. |
£234.00
Pack of 500 |
Estimated Shipment: 03-11-2025
Log in to see stock. |
|||
Description
Provides an economical alternative to standard scintillation vials. Wheaton™ Liquid Scintillation Vials are manufactured from rigid yet flexible HDPE plastic.
- With urea caps
- With metal foil/cork liner
Order Info
O.D. x H: 1.125 x 2.375 in. (27 x 61mm) with cap. Minimum neck I.D., 0.5 in. (12.3mm). Packaged in utility trays with each partitioned tray holding 100 vials. Packed with caps attached or caps packaged separately. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.
Specifications
0.5 in. | |
12.7 mm | |
27 mm | |
20 mL | |
Tray | |
Urea |
1.06 in. | |
White | |
HDPE | |
2.4 in. | |
0.67 oz. | |
61 mm |