missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Magna-Flex™ Spinner Flasks

Produce high-yield cultures by maintaining even circulation while keeping microcarriers in suspension

Brand:  DWK Life Sciences 356831

378.08 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10469862

  • £454.00 / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Borosilicate glass flasks
  • Two large side arms with screw-cap closures
  • Flex-type, bulb-shaped glass impeller rotates from a fixed position above the liquid level around an indentation in the base of the flask
  • Graduated
  • Removable stainless-steel pin immobilizes the impeller during handling or decanting to prevent damage to cells or microcarriers
  • Autoclavable flasks and impellers for selected sizes can also be ordered separately
  • U.S. Patent No. 3,854,704

TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
Flask with impeller
Autoclavable
51-440
Borosilicate Glass
33-430
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Magna-Flex™ Spinner Flasks > Flask with impeller; 250mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.