missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Magna-Flex™ Spinner Flasks

Produce high-yield cultures by maintaining even circulation while keeping microcarriers in suspension

Brand:  DWK Life Sciences 356832

Code : 50

Additional Details : Weight : 1.17930kg

 View more versions of this product

Product Code. 10488512

  • £475.00 / Each
Estimated Shipment: 16-10-2024
to see stock.
Add to basket

Description

Description

  • Borosilicate glass flasks
  • Two large side arms with screw-cap closures
  • Flex-type, bulb-shaped glass impeller rotates from a fixed position above the liquid level around an indentation in the base of the flask
  • Graduated
  • Removable stainless-steel pin immobilizes the impeller during handling or decanting to prevent damage to cells or microcarriers
  • Autoclavable flasks and impellers for selected sizes can also be ordered separately
  • U.S. Patent No. 3,854,704

Specifications

Specifications

4.5 cm
Borosilicate Glass
Autoclavable
10 to 44 cm
500 mL
Flask with impeller
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers