missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Magna-Flex™ Spinner Flasks
Produce high-yield cultures by maintaining even circulation while keeping microcarriers in suspension
Marque: DWK Life Sciences 356922
Informations supplémentaires : Weight : 0.90720kg
Description
- Borosilicate glass flasks
- Two large side arms with screw-cap closures
- Flex-type, bulb-shaped glass impeller rotates from a fixed position above the liquid level around an indentation in the base of the flask
- Graduated
- Removable stainless-steel pin immobilizes the impeller during handling or decanting to prevent damage to cells or microcarriers
- Autoclavable flasks and impellers for selected sizes can also be ordered separately
- U.S. Patent No. 3,854,704
Spécification
4.3 in. | |
Cell optimizer system | |
19 cm | |
Yes | |
10 to 44 cm |
500 mL | |
7.4 in. | |
Flask only | |
11 cm |