missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Omnispense™ Plus Peristaltic Pump Accessory Pump Heads
For use with Wheaton Omnispense Plus dispensing pump
£530.00 - £1150.00
Product Code | Brand | Description | No. of Channels | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | No. of Channels | Price | Quantity & Availability | ||||
11784239
|
DWK Life Sciences
W375022 |
Optional Stacking Pump Head for 2.3mm Wall Tubing | 1 |
£545.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
12452132
|
DWK Life Sciences
W375023 |
Optional Pump Head for 1.6mm Wall Tubing | 1 |
£530.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
12462132
|
DWK Life Sciences
W375024 |
Optional Stacking Pump Head for 1.6mm Wall Tubing | 1 |
£530.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
12472132
|
DWK Life Sciences
W375025 |
Optional 5-Channel Pump Head for use with Small Bore Tubing | 5 |
£1150.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
Description
- Stackable pump heads (13-687-444 and -442) allow user to add up to two additional pumpheads, for a total of three pump heads per dispensing pump
- Cassette pump head ideal for multichannel applications
- Removable cassettes can be preloaded with tubing elements and changed without stopping the drive
†For tubing with bore sizes from 0.13 to 2.79mm.
Specifications
Omnispense™ plus peristaltic pump | |
4 |