Learn More
DWK Life Sciences Wheaton™ Peroxide Cured Silicone Tubing For General Lab Use
Assembly consists of 1.5m (5 ft.) section of silicone tubing with a wall thickness of 2.3mm, a borosilicate glass sinker, and a polypropylene delivery nozzle.
Brand: DWK Life Sciences 374311
Description
- Autoclavable

Specifications
11/100 in. | |
Silicone | |
150 cm | |
2.3 mm | |
Sterile | |
Tubing Assembly |
3 mm | |
5 ft. | |
0.09 in. | |
Peristaltic pump | |
Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.