missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders

Choose grinders with or without plastic safety coating

Brand:  DWK Life Sciences 358034

Code : 03

Additional Details : Weight : 0.19552kg

 View more versions of this product

Product Code. 10373143

  • £289.00 / Pack of 2
Estimated Shipment: 15-10-2024
to see stock.
Add to basket

Description

Description

Choose grinders with or without plastic safety coating

  • Manufactured from Wheaton-33™ low-extractable borosilicate glass
  • Interchangeable parts
  • Stainless-steel rod can be inserted in an electric overhead stirrer
  • PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
  • Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
  • Autoclavable

Order Info

Rod dimensions, 1/4 in. diameter (6mm)

Specifications

Specifications

0.004 to 0.006 in.
Yes
6.3mm
5 mL
Tissue Grinder
8.62 in.
2.59 in.
0.51 in.
0.16 oz., 5mL
0.1 to 0.15mm
0.25 in.
0.16 oz.
Borosilicate Glass
Preparation of tissue homogenates
219mm
66mm
13mm
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers