missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders
Choose grinders with or without plastic safety coating
£288.00 - £470.00
Specifications
Clearance (English) | 0.004 to 0.006 in. |
---|---|
Clearance (Metric) | 0.1 to 0.15mm |
Autoclavable | Yes |
Diameter (English) Shaft | 0.25 in. |
Diameter (Metric) Shaft | 6.3mm |
Product Code | Brand | Capacity | Material | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Material | Length (Metric) | Price | Quantity & Availability | |||
11397793
|
DWK Life Sciences
358054 |
1.85 oz., 55mL | Borosilicate Glass | 266mm |
£470.00
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
11387793
|
DWK Life Sciences
358044 |
0.5 oz., 15mL | Borosilicate Glass | 219mm |
£335.00
Pack of 2 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
11377793
|
DWK Life Sciences
358049 |
1.01 oz., 30mL | Borosilicate Glass | 266mm |
£404.00
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
10060283
|
DWK Life Sciences
358039 |
0.33 oz., 10mL | Borosilicate Glass | 219mm |
£296.00
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
10581142
|
DWK Life Sciences
358009 |
0.5 oz., 15mL | Plastic-coated Glass | 219mm |
£334.00
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
11501315
|
DWK Life Sciences
358011 |
1.01 oz., 30mL | Plastic-coated Glass | 266mm |
£385.00
Pack of 2 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||
11591305
|
DWK Life Sciences
358007 |
0.33 oz., 10mL | Plastic-coated Glass | 219mm |
£296.00
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
11511315
|
DWK Life Sciences
358013 |
1.85 oz., 55mL | Plastic-coated Glass | 266mm |
£458.00
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
10373143
|
DWK Life Sciences
358034 |
0.16 oz., 5mL | Borosilicate Glass | 219mm |
£289.00
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
10092333
|
DWK Life Sciences
358029 |
0.06 oz., 2mL | Borosilicate Glass | 203mm |
£365.00
Pack of 2 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11581305
|
DWK Life Sciences
358005 |
0.16 oz., 5mL | Plastic-coated Glass | 219mm |
£288.00
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
10530762
|
DWK Life Sciences
358003 |
0.06 oz., 2mL | Plastic-coated Glass | 203mm |
£290.00
Pack of 2 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
Description
Choose grinders with or without plastic safety coating
- Manufactured from Wheaton-33™ low-extractable borosilicate glass
- Interchangeable parts
- Stainless-steel rod can be inserted in an electric overhead stirrer
- PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
- Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
- Autoclavable
Order Info
Rod dimensions, 1/4 in. diameter (6mm)
Specifications
0.004 to 0.006 in. | |
Yes | |
6.3mm | |
Preparation of tissue homogenates |
0.1 to 0.15mm | |
0.25 in. | |
Tissue Grinder | |
PTFE |