missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders
Choose grinders with or without plastic safety coating
Brand: DWK Life Sciences 358049
350.52 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Choose grinders with or without plastic safety coating
- Manufactured from Wheaton-33™ low-extractable borosilicate glass
- Interchangeable parts
- Stainless-steel rod can be inserted in an electric overhead stirrer
- PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
- Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
- Autoclavable
Order Info
Rod dimensions, 1/4 in. diameter (6mm)
Specifications
0.004 to 0.006 in. | |
Autoclavable | |
6.3mm | |
30 mL | |
Tissue Grinder | |
10.4 in. | |
4.6 in. | |
0.94 in. | |
1.01 oz., 30mL |
0.1 to 0.15mm | |
0.25 in. | |
1.01 oz. | |
Borosilicate Glass | |
Preparation of tissue homogenates | |
266mm | |
118mm | |
24mm | |
PTFE |