missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders

Choose grinders with or without plastic safety coating

Brand:  DWK Life Sciences 358054

 View more versions of this product

Product Code. 11397793

  • £497.00 / Pack of 2
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Choose grinders with or without plastic safety coating

  • Manufactured from Wheaton-33™ low-extractable borosilicate glass
  • Interchangeable parts
  • Stainless-steel rod can be inserted in an electric overhead stirrer
  • PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
  • Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
  • Autoclavable

Order Info

Rod dimensions, 1/4 in. diameter (6mm)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.004 to 0.006 in.
Autoclavable
6.3mm
55 mL
Tissue Grinder
10.4 in.
5.11 in.
1.18 in.
1.85 oz., 55mL
0.1 to 0.15mm
0.25 in.
1.85 oz.
Borosilicate Glass
Preparation of tissue homogenates
266mm
130mm
30mm
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers