Learn More
DWK Life Sciences Wheaton™ Prescored Clear Standards Ampules
Glass containers designed to be hermetically sealed, preserving purity and extending content shelf life
Brand: DWK Life Sciences 176762
Code : A0
Additional Details : Weight : 0.45360kg
Description
A gold band on the stem indicates that the ampule is pre-scored to facilitate snapping.
- Constructed of USP Type I clear and amber low-extractable borosilicate glass
- Methods of sterilization: autoclave, dry heat and EtO
- Prevents cross contamination
Standards packaging, environmental and diagnostic standards, lyophilization and cryogenic storage
Specifications
20 mL | |
Prescored Ampule | |
1.05 cm | |
6.1 cm | |
ASTM E438 Type I, Class A |
Borosilicate Glass | |
Clear | |
0.41 in. | |
2.4 in. |