missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Prescored Gold-Band™ Clear Ampules

Prescored to eliminate need for filing

Brand:  DWK Life Sciences 176772

 View more versions of this product

Product Code. 11744129

  • £63.20 / Pack of 144
Estimated Shipment: 09-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Prescored to eliminate need for filing

  • Low-extractable borosilicate glass
  • Gold-Band feature indicates prescoring
  • Stems can be pull sealed or tip sealed

Compliance

Meet USP Type 1 and ASTM™ Type I, Class A standards

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 mL
Prescored Ampule
1.05 cm
6.7 cm
USP Type 1, ASTM Type I, Class A
Borosilicate Glass
Clear
0.41 in.
2.63 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Prescored Gold-Band™ Clear Ampules > 1mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.