Learn More
DWK Life Sciences Wheaton™ Shorty Vials™ Glass Sample Vials in Lab File™: with Caps
Come in convenient Lab File partitioned trays
Brand: DWK Life Sciences W224606
246.09 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.17930kg
Description
Offering a variety of uses ranging from sample storage to freeze-drying.
- Clear vials made from borosilicate glass
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Shorty Vials feature a low profile for greater stability and less dead volume
- Supplied with attached caps to help maintain cleanliness or without caps (replacement caps can be purchased separately)
- Vials and caps are autoclavable
- Selected items fit M-T Vial File™—polystyrene trays with partitions that provide an easy way to inventory samples or to store empty vials
Clear Vials
- Made from low extractable borosilicate glass to provide superior chemical resistance
- Conform to USP Type I and ASTM E 438 Type I, Class A requirements
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Specifications
PTFE/14B Rubber | |
15 mm | |
2 mL | |
Screw | |
Phenolic | |
Screw Cap | |
ASTM E438, USP Type I, Type I, Class A |
Clear | |
Borosilicate Glass (Low Extractable) | |
For uses ranging from sample storage to freeze drying | |
0.5 dr. | |
Autoclavable | |
31 mm | |
M-T File™ and Vial Rack |