missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Sub Surface Grab Sampler II

For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas

Brand:  DWK Life Sciences 990350

 View more versions of this product

Product Code. 12487361

  • £1025.00 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket

Includes: 1000mL narrow-mouth sample bottle with PTFE-lined cap
This item is not returnable. View return policy

Description

Description

For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas

  • Consists of an inert polypropylene head with stainless steel fittings and an aluminum pole assembly with golden alodine finish
  • Cable at top of handle lifts spring-loaded plunger from bottle opening and allows liquid to enter through four 15.9mm (0.625 in.) diameter hole

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Subsurface Sampler
Polypropylene
1 L
EPA
1.83 m
1000mL narrow mouth sample bottle, cap
33.8 oz.
Golden alodine
6 ft.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers