missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Sub Surface Grab Sampler II
For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas
£970.00 - £1425.00
Specifications
Product Type | Subsurface Sampler |
---|---|
Includes | 1000mL narrow mouth sample bottle, cap |
Head Material | Polypropylene |
Capacity (English) | 33.8 oz. |
Finish | Golden alodine |
Includes: 1000mL narrow-mouth sample bottle with PTFE-lined cap
Product Code | Brand | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
12694833
|
DWK Life Sciences
990400 |
3.66 m | 12 ft. |
£1195.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
12487361
|
DWK Life Sciences
990350 |
1.83 m | 6 ft. |
£970.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
12407371
|
DWK Life Sciences
990450 |
5.49 m | 18 ft. |
£1425.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas
- Consists of an inert polypropylene head with stainless steel fittings and an aluminum pole assembly with golden alodine finish
- Cable at top of handle lifts spring-loaded plunger from bottle opening and allows liquid to enter through four 15.9mm (0.625 in.) diameter hole
Specifications
Subsurface Sampler | |
Polypropylene | |
Golden alodine |
1000mL narrow mouth sample bottle, cap | |
33.8 oz. | |
EPA |