missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Sub Surface Grab Sampler II

For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas

Brand:  DWK Life Sciences 990400

Additional Details : Weight : 4.10280kg

 View more versions of this product

Product Code. 12694833

  • £1195.00 / Each
Estimated Shipment: 28-11-2024
to see stock.
Add to basket

Includes: 1000mL narrow-mouth sample bottle with PTFE-lined cap

Description

Description

For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas

  • Consists of an inert polypropylene head with stainless steel fittings and an aluminum pole assembly with golden alodine finish
  • Cable at top of handle lifts spring-loaded plunger from bottle opening and allows liquid to enter through four 15.9mm (0.625 in.) diameter hole

Specifications

Specifications

Subsurface Sampler
Polypropylene
1 L
EPA
3.66 m
1000mL narrow mouth sample bottle, cap
33.8 oz.
Golden alodine
12 ft.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers