Learn More
DWK Life Sciences Wheaton™ TPE Sterile Connections Kits (For Pharma and Biotech Use)
Specifically formulated for use with media found in pharmaceutical and biotech processing
Brand: DWK Life Sciences W224622-0207
53.47 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Additional Details : Weight : 0.45360kg
Description
For use with Wheaton Standard 2.3 mm pump head and optional 1.6 mm pump head.
- Radiation sterilized kit includes male and female Luer or quick-disconnects affixed to 5 ft. of TPE tubing
- Five individually packaged assemblies per case for quick implementation on high value samples, cultures or titers
- USP CLASS VI and animal derived components free (ADCF)
- Sterilizable by autoclave, radiation, EtO, chemicals, reusable, heat sealable, heat weldable
Order Info
Bulk tubing available separately (Cat. Nos. 03-410-305 through -307.)
Specifications
Connection Kit | |
Autoclavable | |
6.35 mm | |
5 ft. | |
0.06 in. | |
Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head | |
Male and female luer connectors fixed to 5 ft. of tubing |
USP Class VI | |
0.25 in. | |
TPE | |
152 cm | |
1.6 mm | |
Sterile | |
Translucent |