missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ TPE Sterile Connections Kits (For Pharma and Biotech Use)
Specifically formulated for use with media found in pharmaceutical and biotech processing
£64.75 - £400.00
Specifications
Product Type | Connection Kit |
---|---|
Certifications/Compliance | USP Class VI |
Autoclavable | Autoclavable |
Material | TPE |
Overall Length (English) | 5 ft. |
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Includes | Price | Quantity & Availability | |||
15757777
|
DWK Life Sciences
W374734 |
6.35 mm | 2.3 mm | Male and female luer connectors fixed to 5 ft. of tubing |
£400.00
Pack of 5 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
12399969
|
DWK Life Sciences
W224622-0205 |
3.18 mm | 1.6 mm | Quick disconnects fixed to 5 ft. of tubing |
£64.75
Pack of 100 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
12309979
|
DWK Life Sciences
W224622-0207 |
6.35 mm | 1.6 mm | Male and female luer connectors fixed to 5 ft. of tubing |
£64.75
Pack of 100 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
12319979
|
DWK Life Sciences
W224622-03 |
6.35 mm | 1.6 mm | Quick disconnects fixed to 5 ft. of tubing |
£74.35
Pack of 100 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
Description
For use with Wheaton Standard 2.3 mm pump head and optional 1.6 mm pump head.
- Radiation sterilized kit includes male and female Luer or quick-disconnects affixed to 5 ft. of TPE tubing
- Five individually packaged assemblies per case for quick implementation on high value samples, cultures or titers
- USP CLASS VI and animal derived components free (ADCF)
- Sterilizable by autoclave, radiation, EtO, chemicals, reusable, heat sealable, heat weldable
Order Info
Bulk tubing available separately (Cat. Nos. 03-410-305 through -307.)
Specifications
Connection Kit | |
Autoclavable | |
5 ft. | |
Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head | |
Translucent |
USP Class VI | |
TPE | |
152 cm | |
Sterile |