missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ TPE Sterile Connections Kits (For Pharma and Biotech Use)

Specifically formulated for use with media found in pharmaceutical and biotech processing

Brand:  DWK Life Sciences W374734

 View more versions of this product

Product Code. 15757777

  • £424.00 / Pack of 5
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For use with Wheaton Standard 2.3 mm pump head and optional 1.6 mm pump head.

  • Radiation sterilized kit includes male and female Luer or quick-disconnects affixed to 5 ft. of TPE tubing
  • Five individually packaged assemblies per case for quick implementation on high value samples, cultures or titers
  • USP CLASS VI and animal derived components free (ADCF)
  • Sterilizable by autoclave, radiation, EtO, chemicals, reusable, heat sealable, heat weldable

Order Info

Bulk tubing available separately (Cat. Nos. 03-410-305 through -307.)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP Class VI
Autoclavable
6.35 mm
5 ft.
0.09 in.
Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head
Male and female luer connectors fixed to 5 ft. of tubing
Connection Kit
0.25 in.
TPE
152 cm
2.3 mm
Sterile
Translucent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers