missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Type I Borosilicate BOD Bottles

Easily contain samples with these BOD bottles, featuring glass pennyhead stoppers

Brand:  DWK Life Sciences 227497-16G

Additional Details : Weight : 7.07600kg

 View more versions of this product

Product Code. 12423751

  • £473.00 / Pack of 24
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Type I borosilicate glass construction
  • Designed to prevent air entrapment
  • Height: 165mm (6.5 in.)
  • Diameter: 69mm (2.72 in.)
  • Capacity: 300mL (10 oz.)

Specifications

Specifications

Yes
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Borosilicate Glass
361 to 384
10.14 oz.
16.5 cm
6.9 cm
300 mL
Yes
361 to 384
Pennyhead
6.49 in.
2.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers