missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Type I Borosilicate BOD Bottles
Easily contain samples with these BOD bottles, featuring glass pennyhead stoppers
£473.00
Specifications
Barcode | Yes |
---|---|
Volume (Metric) | 300 mL |
For Use With (Application) | Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action |
Marking Spot | Yes |
Material | Borosilicate Glass |
Product Code | Brand | No. Sequence | Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. Sequence | Range | Price | Quantity & Availability | ||||
12483741
|
DWK Life Sciences
227497-14G |
313 to 336 | 313 to 336 |
£473.00
Pack of 24 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
12403751
|
DWK Life Sciences
227497-15G |
337 to 360 | 337 to 360 |
£473.00
Pack of 24 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
12423751
|
DWK Life Sciences
227497-16G |
361 to 384 | 361 to 384 |
£473.00
Pack of 24 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
12443751
|
DWK Life Sciences
227497-17G |
385 to 408 | 385 to 408 |
£473.00
Pack of 24 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
12463751
|
DWK Life Sciences
227497-18G |
409 to 432 | 409 to 432 |
£473.00
Pack of 24 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
Description
- Type I borosilicate glass construction
- Designed to prevent air entrapment
- Height: 165mm (6.5 in.)
- Diameter: 69mm (2.72 in.)
- Capacity: 300mL (10 oz.)
Specifications
Yes | |
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action | |
Borosilicate Glass | |
10.14 oz. | |
16.5 cm | |
6.9 cm |
300 mL | |
Yes | |
Pennyhead | |
6.49 in. | |
2.7 in. |