missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Viton™ Tubing Assemblies
Resistant to oils, chemicals, weather-related aging and ozone
Marque: DWK Life Sciences 374318
Informations supplémentaires : Weight : 0.47630kg
Description
For Unispense peristaltic pumps
- Material retains its good mechanical and chemical resistance properties at extremely high temperatures better than any other known elastomer
- Tubing assembly consists of 5 ft. (1.5 m) section of silicone or FKM tubing with a wall thickness of 2.3 mm and borosilicate glass sinker on one end and a polypropylene delivery nozzle on the other end
Spécification
Tubing Assembly | |
6 mm | |
4.92 ft. | |
0.09 in. | |
Unispense™ peristaltic pump | |
Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end |
23/100 in. | |
Viton | |
150 cm | |
2.3 mm | |
Unispense™ peristaltic pump |