missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Viton™ Tubing Assemblies
Resistant to oils, chemicals, weather-related aging and ozone
£180.00 - £335.00
Specifications
Product Type | Tubing Assembly |
---|---|
Material | Viton |
Overall Length (English) | 4.92 ft. |
Overall Length (Metric) | 150 cm |
Thickness (English) | 0.09 in. |
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
12451531
|
DWK Life Sciences
374318 |
23/100 in. | 6 mm |
£242.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
12461531
|
DWK Life Sciences
374319 |
31/100 in. | 8 mm |
£335.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
12441531
|
DWK Life Sciences
374316 |
11/100 in. | 3 mm |
£182.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
12431531
|
DWK Life Sciences
374315 |
7/100 in. | 2 mm |
£180.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
Description
For Unispense peristaltic pumps
- Material retains its good mechanical and chemical resistance properties at extremely high temperatures better than any other known elastomer
- Tubing assembly consists of 5 ft. (1.5 m) section of silicone or FKM tubing with a wall thickness of 2.3 mm and borosilicate glass sinker on one end and a polypropylene delivery nozzle on the other end
Specifications
Tubing Assembly | |
4.92 ft. | |
0.09 in. | |
Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end |
Viton | |
150 cm | |
2.3 mm |