Learn More
Nasco Whirl-Pak™ Thio-Bag™ PE Bags for Chlorinated Water Sampling
Ideal for sampling potable water, swimming pool water, effluents and industrial wastes
Brand: Nasco B01040WA
Code : A0
Additional Details : Weight : 0.28980kg
Description
Ideal for sampling potable water, swimming pool water, effluents and industrial wastes
Unbreakable, sterile bags to collect and dechlorinate water and wastewater samples for bacteriological examination in compliance with EPA and APHA requirements.
- Economical and easy to dispose
- 4 oz. (118 mL) bag contains one nontoxic, non-nutritive pill impregnated with 10 mg sodium thiosulfate and has 100 mL fill-line
- 18 oz. (532 mL) bag contains one 25 mg sodium thiosulfate pill and has 300 mL fill-line
Specifications
Standard Whirl-Pak Thio-Bags | |
118 mL | |
Contains one 25 mg sodium thiosulfate pill. | |
Sterile | |
100/Pk. | |
2.25 mil | |
7 in. | |
3 in. |
4 oz. | |
Sampling chlorinated water | |
Polyethylene | |
0.057 mm | |
82°C | |
18 x 7.6 cm (7 x 3 in.) | |
18 cm | |
7.6 cm |