missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nasco Whirl-Pak™ Thio-Bag™ PE Bags for Chlorinated Water Sampling
Ideal for sampling potable water, swimming pool water, effluents and industrial wastes
£38.90 - £73.62
Specifications
Description | Standard Whirl-Pak Thio-Bags |
---|---|
For Use With (Application) | Sampling chlorinated water |
Includes | Contains one 25 mg sodium thiosulfate pill. |
Material | Polyethylene |
Sterility | Sterile |
Product Code | Brand | Capacity (English) | Dimensions (L x W) | Thickness (English) | Capacity (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Dimensions (L x W) | Thickness (English) | Capacity (Metric) | Price | Quantity & Availability | ||
11767944
|
Nasco
B01040WA |
4 oz. | 18 x 7.6 cm (7 x 3 in.) | 2.25 mil | 118 mL |
£38.90
Pack of 100 |
In Stock
Log in to see stock. |
||
11740334
|
Nasco
B01254WA |
18 oz. | 23 x 11.5 cm (9 x 4.5 in.) | 2.50 mil | 532 mL |
£73.62
Pack of 100 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
Description
Ideal for sampling potable water, swimming pool water, effluents and industrial wastes
Unbreakable, sterile bags to collect and dechlorinate water and wastewater samples for bacteriological examination in compliance with EPA and APHA requirements.
- Economical and easy to dispose
- 4 oz. (118 mL) bag contains one nontoxic, non-nutritive pill impregnated with 10 mg sodium thiosulfate and has 100 mL fill-line
- 18 oz. (532 mL) bag contains one 25 mg sodium thiosulfate pill and has 300 mL fill-line
Specifications
Standard Whirl-Pak Thio-Bags | |
Contains one 25 mg sodium thiosulfate pill. | |
Sterile | |
82°C |
Sampling chlorinated water | |
Polyethylene | |
100/Pk. |