missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L40 Power Clean™ Extra Absorbent Paper Wipes

Industrial wipers are strong, thick, and highly absorbent when cleaning or wiping on the move.Disposable cleaning wipes made with Double Re-Creped (DRC) base sheet technology ensures strength, thickness, and high absorbency.
£237.00 - £257.00
Product Code | Brand | Format | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
12734346
![]() |
Kimberly-Clark™
7461 |
Pop-up Box | 25 x 41.5 cm (9.8 x 16.3 in.) | 8 Boxes x 100 Sheets |
£257.00
Pack of 8 |
In Stock
Log in to see stock. ![]() |
||||
12605626
![]() |
Kimberly-Clark™
7452 |
Large Roll | 31 x 31.5 cm (12.2 x 12.4 in.) | 1 Roll x 750 Sheets |
£237.00
1 roll |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
Description
- Exceptional strength and absorption that is 25% faster than regular towels
- Made with Double Re-Creped (DRC) base sheet technology, layered fabric that is strong, thick, and highly absorbent
- Compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
- Always follow manufacturers' instructions for dilution, application, and contact time
- Box of cleaning wipes offers a flexible system when cleaning or wiping on the move
- Compatible with a variety of mobile or mounted Kimberly-Clark™ wiper roll and rolled hand towel dispensing systems
Specifications
Heavy-duty Wiper | |
Paper | |
White | |
1-ply |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ L40 Power Clean™ Extra Absorbent Paper Wipes