missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X70 Cloth, White
Ideal for medium-duty maintenance. White WypAll X70 Cloth available as quarter folded wipers wrapped in a splash-proof, water-repellent polybag.
Brand: Kimberly-Clark™ 8387
205.88 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- A repeat-use wiper with HydroKnit technology
- Highly absorbent, strong and durable (wet or dry)
- Resists most solvents, reduces residue, allows fast cleaning and helps reduce costs
Specifications
Medium-duty Industrial Wiper | |
305 mm | |
318 mm | |
White | |
For medium-duty maintenance, wiping away oil, grease, grime, solvents | |
12 Pk. | |
Non-sterile |
12 in. | |
12.5 in. | |
Non-woven Polypropylene Cellulose | |
305 x 318 mm (12 x 12.5 in.) | |
Wypall wiper dispenser | |
1-ply |