missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X70 Cloth, White
Ideal for medium-duty maintenance. White WypAll X70 Cloth available as quarter folded wipers wrapped in a splash-proof, water-repellent polybag.
£289.00 - £322.00
Specifications
Product Type | Medium-duty Industrial Wiper |
---|---|
Material | Non-woven Polypropylene Cellulose |
Color | White |
For Use With (Equipment) | Wypall wiper dispenser |
Ply | 1-ply |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
12373790
|
Kimberly-Clark™
7867 |
380 x 420 mm (15 x 16.5 in.) | 6 Pk. |
£289.00
Pack of 6 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
12599727
|
Kimberly-Clark™
8387 |
305 x 318 mm (12 x 12.5 in.) | 12 Pk. |
£322.00
Pack of 912 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
Description
- A repeat-use wiper with HydroKnit technology
- Highly absorbent, strong and durable (wet or dry)
- Resists most solvents, reduces residue, allows fast cleaning and helps reduce costs
Specifications
Medium-duty Industrial Wiper | |
White | |
1-ply |
Non-woven Polypropylene Cellulose | |
Wypall wiper dispenser | |
Non-sterile |