missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Wide Mouth Vented Wash Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Closure Color:
Blue
Green
Orange
Red
White
Yellow
Description
Manufactured from LPDE for strength and flexibilty. Azlon™ Wide Mouth Vented Wash Bottles feature color coded lids for easy identification.
- Square shoulder wash bottles
- Wide neck for easy spill-free filing; patented DripLok™ vapor venting valve prevents solvent drips
- Color-coded one-piece polypropylene closures maintain shape in use
- Precision jet-tip aperture for fine control
- Translucent bottles without print

Specifications
Specifications
Capacity (Metric) | 500 mL |
Material | LDPE |
Closure Color | Yellow |
Mouth | Wide |
Closure Material | Polypropylene |
Closure Type | Screw Cap with Curved Aperture |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Documents
Product Information
Product Updates
Azlon Vented Washbottle
File size: 6 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Wide Mouth Vented Wash Bottles >
Spot an opportunity for improvement?Share a Content Correction