missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Wide Neck Erlenmeyer Flask
Wide Neck Erlenmeyer Flask features a beaded rim and graduation marks.
£99.55 - £402.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Neck Style | Wide |
Graduated | Yes |
Mouth Style | Beaded |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10069840
|
BRAND™
92814 |
25 mL |
£99.55
Pack of 10 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
10440293
|
BRAND™
92863 |
2000 mL |
£402.00
Pack of 10 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
Description
- Borosilicate Glass 3.3
- DIN ISO 24450
- With beaded rim and graduation
Specifications
Borosilicate Glass (3.3) | |
Wide | |
Yes | |
Beaded |