missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 5.0mm Dia.

Different colors help track samples based on various reference solvents.

Brand:  Bel-Art™ 66005-1008

Code : 03

Additional Details : Weight : 0.21540kg

 View more versions of this product

Product Code. 15328728

  • £83.35 / Pack of 1000
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.
Specifications

Specifications

1000 per pack
Model: Wilmad™ 521-AQA-1000
Aqua
1000/Pk.
Single-use
5.0 mm
EVA
NMR Spectroscopy
Model: Wilmad™ 521-AQA-1000
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers