missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 5.0mm Dia.

Different colors help track samples based on various reference solvents.

Brand:  Bel-Art™ 66005-1011

 View more versions of this product

Product Code. 15358728

  • £95.65 / Pack of 1000
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.
Specifications

Specifications

5.0 mm
Model: Wilmad™ 521-WHT-1000
White
1000/Pk.
Single-use
1000 per pack
EVA
NMR Spectroscopy
Model: Wilmad™ 521-WHT-1000
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers