Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Low Pressure Vacuum Tube
Offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples. Bel-Art SP Scienceware™ Wilmad™ Low pressure Vacuum Tube is ideal for anaerobic and gas-tight EPR experiments.
Brand: Bel-Art™ 66504-0585
Code : 03
Additional Details : Weight : 0.12920kg
Alert:
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions.
Description
- Robust sealing system allows pressure build-up inside the sample
- Greaseless PTFE piston provides a 100% contamination-free seal
- Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
- Axial symmetric design guarantees application in spinning experiments
Specifications
13 μm | |
203 mm | |
500MHz | |
8 in. |
25μm | |
5 mm | |
Glass tube, piston, and vacuum adapter | |
528-LPV-8 |