missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Low Pressure Vacuum Tube
Offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples. Bel-Art SP Scienceware™ Wilmad™ Low pressure Vacuum Tube is ideal for anaerobic and gas-tight EPR experiments.
£143.00 - £149.00
Specifications
Concentricity (Metric) | 25μm |
---|---|
Diameter (Metric) Outer | 5 mm |
Includes | Glass tube, piston, and vacuum adapter |
Alert:
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions.
Product Code | Brand | Model | Length (Metric) | Camber (Metric) | Field Strength | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Length (Metric) | Camber (Metric) | Field Strength | Price | Quantity & Availability | ||
15368858
|
Bel-Art™
66304-0581 |
507-LPV-8 | 203 mm | 51 μm | 300MHz |
£143.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
15378988
|
Bel-Art™
66504-0575 |
528-LPV-7 | 178 mm | 13 μm | 500MHz |
£149.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
15388988
|
Bel-Art™
66504-0585 |
528-LPV-8 | 203 mm | 13 μm | 500MHz |
£149.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
Description
- Robust sealing system allows pressure build-up inside the sample
- Greaseless PTFE piston provides a 100% contamination-free seal
- Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
- Axial symmetric design guarantees application in spinning experiments
Specifications
25μm | |
5 mm | |
Glass tube, piston, and vacuum adapter |