missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ NMR Tubes

Helps increase the shimming quality and SNR. Wilmad™ NMR Economy Tubes are high field MicroProbe tubes are more precise in terms of camber and concentricity than stock tubes.

Brand:  Wilmad-LabGlass™ 66500-5381

 View more versions of this product

Product Code. 15378978

  • £54.45 / Each
Estimated Shipment: 04-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

NMR tubes are thin glass walled tubes used to contain samples in nuclear magnetic resonance spectroscopy. It is important that the tubes are uniformly thick and well-balanced to ensure that they spin at regular rates (i.e., they do not wobble), within the NMR spectrometer. NMR tubes are used primarily with small samples dissolved in an appropriate solvent.

  • MHz Rating: 500
  • Stem O.D.: 2.95mm
  • Stem I.D.: 2.41mm
  • Length: 8 in.
Specifications

Specifications

NMR Tube
5 mm
8 in.
620-1E
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers