missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ NMR Tubes
Helps increase the shimming quality and SNR. Wilmad™ NMR Economy Tubes are high field MicroProbe tubes are more precise in terms of camber and concentricity than stock tubes.
£53.90 - £60.85
Product Code | Brand | Model | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Length (English) | Price | Quantity & Availability | ||||
15368978
|
Wilmad-LabGlass™
66500-5341 |
620-1F | 4 in. |
£60.85
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
15378978
|
Wilmad-LabGlass™
66500-5381 |
620-1E | 8 in. |
£53.90
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
Description
NMR tubes are thin glass walled tubes used to contain samples in nuclear magnetic resonance spectroscopy. It is important that the tubes are uniformly thick and well-balanced to ensure that they spin at regular rates (i.e., they do not wobble), within the NMR spectrometer. NMR tubes are used primarily with small samples dissolved in an appropriate solvent.
- MHz Rating: 500
- Stem O.D.: 2.95mm
- Stem I.D.: 2.41mm
- Stem Length: 4 or 8 in.
Specifications
5 mm |