missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Precision Quartz EPR Sample Tube

  • Hold 10 to 15 times better tolerances on the inner diameter and 5 times smaller camber and concentricity vs. economy brand tubes
  • Ideal for continuous wave experiments that require highly reproducible sample volume in the cavity
  • Individually wrapped to prevent contamination

Brand:  Bel-Art™ 66000-0016

 View more versions of this product

Product Code. 15388578

  • £102.00 / Each
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hold 10 to 15 times better tolerances on the inner diameter and 5 times smaller camber and concentricity vs. economy brand tubes
  • Ideal for continuous wave experiments that require highly reproducible sample volume in the cavity
  • Individually wrapped to prevent contamination
Specifications

Specifications

76 μm
250 mm
Sample Tube
3.20±0.013 mm
9.84 in.
715-PQ-250M
15 μm
Quartz
4.00±0.013 mm
Cap
0.40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers