missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Precision Quartz EPR Sample Tube
- Hold 10 to 15 times better tolerances on the inner diameter and 5 times smaller camber and concentricity vs. economy brand tubes
- Ideal for continuous wave experiments that require highly reproducible sample volume in the cavity
- Individually wrapped to prevent contamination
£49.25 - £101.00
Product Code | Brand | Model | Length (Metric) | Diameter (Metric) Outer | Concentricity (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Length (Metric) | Diameter (Metric) Outer | Concentricity (Metric) | Price | Quantity & Availability | ||
15358578
|
Bel-Art™
66000-0013 |
705-PQ-6.25 | 159 mm | 2.97±0.013 mm | 76 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15388578
|
Bel-Art™
66000-0016 |
715-PQ-250M | 250 mm | 4.00±0.013 mm | 15 μm |
£101.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
Description
- Hold 10 to 15 times better tolerances on the inner diameter and 5 times smaller camber and concentricity vs. economy brand tubes
- Ideal for continuous wave experiments that require highly reproducible sample volume in the cavity
- Individually wrapped to prevent contamination
Specifications
76 μm | |
Quartz | |
Sample Tube |