Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Pyrex™ MAS Rotor Inserts
Designed for air-sensitive samples and semi-solid samples such as gels or highly viscous liquids. Bel-Art SP Scienceware™ Wilmad™ Pyrex™ MAS Rotor Inserts allow samples to be sealed into an NMR rotor by heat-seal or epoxy.
Brand: Bel-Art™ 66000-0035
Code : 03
Additional Details : Weight : 0.04310kg
Description
- A glove box may be required for sealing of air-sensitive samples
Specifications
WP-501-3180 Bruker 3.2 mm MAS Rotor | |
2.19 mm | |
Designed for air-sensitive samples and semi-solid samples such as gels or highly viscous liquids. | |
Pyrex |
Rotor Insert; Overall Length: 18.6mm; Finished Length: 9.3mm | |
1.66 mm | |
Rotor Insert | |
DWGSK3083-B |