missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Pyrex™ MAS Rotor Inserts
Designed for air-sensitive samples and semi-solid samples such as gels or highly viscous liquids. Bel-Art SP Scienceware™ Wilmad™ Pyrex™ MAS Rotor Inserts allow samples to be sealed into an NMR rotor by heat-seal or epoxy.
£107.00 - £117.00
Specifications
For Use With (Application) | Designed for air-sensitive samples and semi-solid samples such as gels or highly viscous liquids. |
---|---|
Includes | Rotor Insert |
Material | Pyrex |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15398598
|
Bel-Art™
66000-0035 |
Rotor Insert; Overall Length: 18.6mm; Finished Length: 9.3mm |
£107.00
Each |
Estimated Shipment: 17-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15388598
|
Bel-Art™
66000-0034 |
Rotor insert; Overall Length: 25mm; Finished Length: 14mm |
£117.00
Each |
Estimated Shipment: 17-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- A glove box may be required for sealing of air-sensitive samples
Specifications
Designed for air-sensitive samples and semi-solid samples such as gels or highly viscous liquids. | |
Rotor Insert | |
Pyrex |