missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ B-473 Glossy White Polyester Electrostatic Dissipative Labels
For use in commercial/industrial applications. Brady B-473 gloss polyester with permanent static dissipative adhesive and liner are for use with BMP71 printer.
Brand: Brady™ 114792
This item is not returnable.
View return policy
Specifications
UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1 | |
Acrylic, Permanent, Static-dissipative | |
Gloss | |
Electrostatic Dissipative Label | |
BMP™71 Printer | |
750/Roll | |
1.5 x 0.25 in. (W x H) | |
-40°C to +120°C | |
0.09 mm | |
6.35 x 38.10 mm | |
6.35 mm |
Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Static Dissipative Polyester (B-473) | |
Circuit Board ID, Electrostatic Dissipative Adhesive | |
1 | |
Rectangle | |
38.1 x 6.4 mm (W x H) | |
0.0035 in. | |
9.53 mm | |
38.10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction