missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Woven Wire Mesh Sieve
Available in a variety of diameters and apertures
Brand: Endecotts™
Code : NEW
Additional Details : Weight : 2.00000kg
Description
Endecotts Woven Wire Mesh Sieves are made of stainless steel and available in a wide variety of diameters and apertures.
- Woven Wire Mesh Sieve
- Made of Stainless Steel
Specifications
Aperture: 250 μm | |
Stainless Steel | |
3.15 mm | |
300mm |
Stainless Steel | |
11.8 in. | |
Sieve | |
Stainless Steel |