missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 42-445 Nitrile Coated Heat Resistant Gloves
Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of dry objects up to 400°F (200°C).
Brand: Ansell 42445090
209.95 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Alert:
Designed for intermittent handling of objects up to 400°F (204°C).
Description
- Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of dry objects
- Protects from temperatures up to 200°C (400°F)
- Two-piece construction eliminates outer seams for increased comfort, fit, and dexterity
- Bonded nitrile coating offers mechanical protection against cuts and abrasion
- Enhanced grip capabilities when handling wet or oily surfaces
- Sweat absorbent non-woven felt liner
- Asbestos-free
Specifications
Nitrile | |
ANSI A2 | |
9 | |
200°C | |
Gauntlet | |
42-445 |
Gray | |
Specific | |
400°F | |
Press Injection Molding, Testing, and Welding | |
Non-woven polyester |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Not a replacement for silicate gloves.
Spot an opportunity for improvement?Share a Content Correction