missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L10 Extra Wipers
Provides versatility and absorbency to wipe without disintegration. WypAll™ L10 Extra Wipers are available as a centerfeed roll for use in busy areas.
Brand: Kimberly-Clark™ 7141
25.02 GBP valid until 2024-12-31
Use promo code "24046" to get your promotional price.
Description
- 1-ply, single use
- Can be used with a dispensing system to help control use and reduce waste
- Ideal for medium wiping such as polishing glass surfaces and tools
Specifications
Medium-duty Industrial Wiper | |
38 cm | |
24 cm | |
High | |
38 x 24 cm | |
Medium duty wiping tasks such as Polishing glass, smooth surfaces and cleaning tools. | |
1-ply |
12.48 in. | |
7.8 in. | |
Paper | |
White | |
Large Centerfeed Roll | |
1 Roll | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction