missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L10 EXTRA Wipers
Provides versatility and absorbency to wipe without disintegration. Kimberly-Clark™ WypAll™ L10 EXTRA Wipers are available as a centerfeed roll for use in busy areas.
£46.05
Spécification
Length (Metric) | 38 cm |
---|---|
Width (Metric) | 24 cm |
Absorbancy | High |
Color | White |
Dimensions (L x W) | 38 x 24 cm |
Code produit | Marque | Format | Packaging Quantity | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Format | Packaging Quantity | Prix | Quantité et disponibilité | ||||
12540147
|
Kimberly-Clark™
7141 |
Large centerfeed roll | 1 Roll |
£46.05
1 roll |
In Stock
Log in to see stock. |
||||
Description
- 1-ply, single use
- Can be used with a dispensing system to help control use and reduce waste
- Ideal for medium wiping such as polishing glass surfaces and tools
Spécification
38 cm | |
High | |
38 x 24 cm | |
1-ply |
24 cm | |
White | |
Medium duty wiping tasks such as Polishing glass, smooth surfaces and cleaning tools. |