missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black Occupational Shoes O2 ESD
Black X-light occupational shoes with silver ion lining to reduce odor, replaceable active comfort insole, steel toe cap, PU slip resistant outsole
£84.98
Specifications
Color | Black |
---|---|
Material | Leather |
Certifications/Compliance (Europe) | Comply to EN 20347: 2012 O2 SRC, ESD dissipative according EN 61340 |
Gender | Unisex |
Ankle Style | Low-cut |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17121555
|
ABEBA™
7131138/35 |
35 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17131555
|
ABEBA™
7131138/36 |
36 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17121565
|
ABEBA™
7131138/45 |
45 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17131565
|
ABEBA™
7131138/46 |
46 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17141565
|
ABEBA™
7131138/47 |
47 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17151565
|
ABEBA™
7131138/48 |
48 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17141555
|
ABEBA™
7131138/37 |
37 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17151555
|
ABEBA™
7131138/38 |
38 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17161555
|
ABEBA™
7131138/39 |
39 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17171555
|
ABEBA™
7131138/40 |
40 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17181555
|
ABEBA™
7131138/41 |
41 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17191555
|
ABEBA™
7131138/42 |
42 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17101565
|
ABEBA™
7131138/43 |
43 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17111565
|
ABEBA™
7131138/44 |
44 |
£84.98
1 pair |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfortable occupational shoes
- Comply to EN ISO 20347: 2012, O2 SRC
- ESD dissipative according EN 61340 class climatic 1
- Slip resistant Mono PU outsole SRC
- Black smooth leather
- Silver ions lining
- Replaceable active comfort insole
Specifications
Black | |
Comply to EN 20347: 2012 O2 SRC, ESD dissipative according EN 61340 | |
Low-cut | |
O2 SRC ESD |
Leather | |
Unisex | |
Water Resistant |